Zoro Homepage
This item is Discontinued.
Te Connectivity 1-1318120-3 1-1318120-3

1-1318120-3 (Discontinued)

  • Mfr # 1-1318120-3
  • Zoro # G501041233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1318120-3
Zoro #
G501041233
UPC #
-
Country of Origin
Japan

Dimensions

Width
0.473 in
Length
0.35 in
Height
20 mm

Details

Item
Connector
Number of Rows
1
Color
Black
Material
Glass-Filled Polyester
For Use With
Plug Housing & Header
Standards
CSA Certified; UL E28476; UL Recognized
Number of Contacts
3
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Max. Voltage
250V AC/DC
Green Environmental Attribute
Halogen Free
Max. Temp.
105°C
Hole Center to Center
2.5 mm
Series
2000
Connector Terminates To
Wire & Cable
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.