Zoro Homepage
This item is Discontinued.
Te Connectivity 1-1971876-7 1-1971876-7

1-1971876-7 (Discontinued)

  • Mfr # 1-1971876-7
  • Zoro # G401041029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1971876-7
Zoro #
G401041029
UPC #
-
Country of Origin
United States

Details

Item
Housing
Number of Rows
3
Material
Glass-Filled PBT
For Use With
CPA; Cap Housing; Receptacle (Socket) Contact; TPA
Features
Circuit Identification Feature
Color
Natural
Application
Power
Standards
UL E28476; UL Recognized
Terminal Type
Crimp
Flammability Rating
UL 94 V-0
Max. Voltage
600V AC/DC
Hole Center to Center
6 mm
Number of Contacts
15
Max. Temp.
105°C
Contact Type
Receptacle
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.