This item is Discontinued.

Te Connectivity 1 5/2 5MM BU-GEH31P 1394081-1

1 5/2 5MM BU-GEH31P (Discontinued)

  • Mfr # 1394081-1
  • Zoro # G401041012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1394081-1
Zoro #
G401041012
UPC #
-
Country of Origin
United States

Dimensions

Length
65.8 mm
Width
1.7086 in
Height
65.8 mm

Details

Number of Rows
6
Material
Glass-Filled PBT
Features
Hybrid Connector; Sealable; Terminal Position Assurance
Color
Black
Number of Contacts
31
Max. Voltage
24V DC
IP Rating
IP69K, IP67
Hole Center to Center
5 mm
Flammability Rating
UL 94 HB
Max. Temp.
120°C

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.