Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1-66505-0 1-66505-0

1-66505-0 (Discontinued)

  • Mfr # 1-66505-0
  • Zoro # G800983371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-66505-0
Zoro #
G800983371
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
Size 20

Details

Item
Contact
Features
Wire Insulation Support
Wire Range
28 to 24 AWG
Max. Temp.
221 Degrees F
Terminal Type
Socket
Connection Material
Phosphor Bronze
Connection Type
Crimp Snap-In
Application
Signal, Wire and Cable
Insulation Dia
0.03 to 0.04 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.