Zoro Homepage
This item is Discontinued.
Te Connectivity 1-826646-0 1-826646-0

1-826646-0 (Discontinued)

  • Mfr # 1-826646-0
  • Zoro # G501041592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-826646-0
Zoro #
G501041592
UPC #
-
Country of Origin
Hungary

Dimensions

Contact Plating Thickness
0.8 µm

Details

Item
PCB Mount Header
Color
Green
Material
PBT
Connection Material
Phosphor Bronze
Number of Contacts
10
Contact Finish
Gold Plated
Number of Rows
1
Type
Breakaway
Hole Center to Center
2.54 mm
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole
Terminal Finish
Tin Plated; Tin over Nickel
Contact Type
Pin
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.