Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1 piece BtB connector 0.7mm 1551120-5

1 piece BtB connector 0.7mm (Discontinued)

  • Mfr # 1551120-5
  • Zoro # G001041061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1551120-5
Zoro #
G001041061
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Connector Type
Plug
For Use With
Printed Circuit Board
Material
Plastic
Hole Center to Center
2 mm
Color
Black
Connection Material
Stainless Steel
Contact Type
Pin
Contact Finish
Gold Plated; Gold Flash
Number of Contacts
8

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.