This item is Discontinued.

Te Connectivity 1 WAY FF 250 HOUSING TAB NYLON 6.6 NAT 880309-1

This item is Discontinued.

Te Connectivity

1 WAY FF 250 HOUSING TAB NYLON 6.6 NAT (Discontinued)

Mfr # 880309-1
Zoro # G800941692
Country of Origin Brazil
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
880309-1
Zoro #
G800941692
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
1.26 in

Details

Item
Terminal Housing
Insulation Color
Natural
Insulation Type
Non-Insulated
Max. Temp.
221 Degrees F
Terminal Type
Tab
Terminal Orientation
Straight
Mounting Type
Free Hanging

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.