Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 x 4 locking plate black

  • Mfr # 1971777-4

  • Zoro # G201037314


product price: $0.22
/ea
Sold in multiples of 1100 for $242.00

Key Features

Color
Black
For Use With
Plug Housing, Cap Housing (FH/PM)
Connector & Contact Terminates To
Wire & Cable
Product Type
Accessory
Number of Positions
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1971777-4
Zoro #
G201037314
UPC #
-
Country of Origin
United States

Details

Color
Black
For Use With
Plug Housing, Cap Housing (FH/PM)
Connector & Contact Terminates To
Wire & Cable
Product Type
Accessory
Number of Positions
4
Glow Wire Rating
High Temperature Part - Not Glow Wire
Accessory Type
TPA (Terminal Position Assurance)
Operating Voltage
600 VDC, 600 VAC
Centerline (Pitch)
.236 in
Housing Material
Glass-Filled Nylon
UL Flammability Rating
UL 94V-0
Connector System
Wire-to-Wire
Operating Temperature Range
-55 to 150 °C
Housing Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.