This item is Discontinued.

Te Connectivity 10  2MM  POL 30 DP  LEAD FREE 1-111623-8

10 2MM POL 30 DP LEAD FREE (Discontinued)

  • Mfr # 1-111623-8
  • Zoro # G401040633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-111623-8
Zoro #
G401040633
UPC #
-
Country of Origin
China

Dimensions

Width
0.2197 in
Height
8.48 mm
Length
15.16 mm
Max. Insulation Dia.
0.87 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Wire Range
28 AWG
Max. Voltage
125V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Polyester
Features
With Ejection Latches
Color
Black
Current Rating
0.5 A
Number of Contacts
10
Connection Material
Phosphor Bronze
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead
Connector Terminates To
Wire & Cable
Hole Center to Center
2 mm
Number of Rows
2
Contact Type
Socket
Terminal Type
Insulation Displacement Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.