
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102393-3
Zoro #
G801041841
UPC #
-
Country of Origin
Mexico
Dimensions
Min. Single Wire Size
30 AWG
Height
6.96 mm
Length
12.7 mm
Max. Single Wire Size
26 AWG
Max. Insulation Dia.
0.05 in
Details
Item
Connector
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Material
Thermoplastic
Color
Black
Features
Stamped
Number of Rows
2
Connection Material
Phosphor Bronze
Contact Type
Socket
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead
Current Rating
3 A
Hole Center to Center
2.54 mm
Number of Contacts
10
Terminal Type
Insulation Displacement Crimp
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.