
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104305-1
Zoro #
G101040278
UPC #
-
Country of Origin
Mexico
Dimensions
Min. Single Wire Size
26 AWG
Height
6.1 mm
Length
1/2 in
Max. Insulation Dia.
0.05 in
Max. Single Wire Size
22 AWG
Details
Item
Connector
Max. Voltage
267V
Max. Temp.
105°C
Material
Thermoplastic
Color
Black
Terminal Finish
Tin-Lead
Connector Terminates To
Wire & Cable
Terminal Type
Insulation Displacement Crimp
Number of Contacts
10
Connection Material
Phosphor Bronze
Number of Rows
2
Contact Type
Socket
Hole Center to Center
2.54 mm
Connector Type
Receptacle
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.