
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102541-3
Zoro #
G100946540
UPC #
-
Country of Origin
Mexico
Details
Material
Thermoplastic
Color
Black
For Use With
Double Row Receptacle Assemblies
Centerline (Pitch)
.100 in
Flame Retardant
Yes
Cover Side
Front
Accessory Type
Cover
UL Flammability Rating
UL 94V-0
Row-to-Row Spacing
.100 in
Body Material
Thermoplastic
Number of Positions
10
Cover Type
Non-Polarizing
Number of Rows
2
Profile
Low
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.