Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 AWG Single Jacket Solar Ca

  • Mfr # 1986164-2

  • Zoro # G501041622


product price: $1.99
/ea
Sold in multiples of 500 for $995.00

Key Features

Jacket Color
Black
Overall Outside Diameter(in)
0.12
Conductor Material
Tin-Plated Copper
Wire Color
BK
Insulation Diameter(in)
0.215
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986164-2
Zoro #
G501041622
UPC #
-
Country of Origin
United States

Dimensions

Overall Outside Diameter(in)
0.12
Insulation Diameter(in)
0.215
Conductor Diameter(in)
0.12
Wire Size (mm²)
5.3
Wire Diameter(in)
0.21
Wire Size (AWG)
10

Details

Item
Cable
Jacket Color
Black
Conductor Material
Tin-Plated Copper
Wire Color
BK
Number of Conductors
1
Voltage Rating(VAC)
600
Cable Type
Solar

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.