Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 10 AWG Single Jacket Solar Ca 1986164-3

10 AWG Single Jacket Solar Ca (Discontinued)

  • Mfr # 1986164-3
  • Zoro # G801041582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986164-3
Zoro #
G801041582
UPC #
-
Country of Origin
United States

Dimensions

Overall Outside Diameter(in)
0.12
Conductor Diameter(in)
0.12
Insulation Diameter(in)
0.215
Wire Size (mm²)
5.3
Wire Size (AWG)
10
Wire Diameter(in)
0.21

Details

Item
Cable
Conductor Material
Tin-Plated Copper
Voltage Rating(VAC)
600
Jacket Color
Black
Cable Type
Solar
Number of Conductors
1
Wire Color
BK

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.