Zoro Homepage
This item is Discontinued.
Te Connectivity 1.0 FPC  ZIF V/T  SMT  14P 1-1734248-4

1.0 FPC ZIF V/T SMT 14P (Discontinued)

  • Mfr # 1-1734248-4
  • Zoro # G601041188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1734248-4
Zoro #
G601041188
UPC #
-
Country of Origin
China

Dimensions

Length
21.4 mm
Width
0.181 in
Height
7.7 mm
Contact Plating Thickness
0.025 µm

Details

Item
Connector
Max. Voltage
125V DC
Max. Temp.
85°C
Application
Signal
Series
FPC
Color
Black
Material
Polyamide
Connector Terminates To
Flexible Printed Circuit
Current Rating
1 A
Terminal Type
Surface Mount
Number of Contacts
14
Connector Type
Receptacle
Number of Rows
1
Terminal Finish
Gold Plated
Contact Finish
Gold Plated
Contact Type
Socket
Hole Center to Center
1 mm
Connection Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.