
1.0 FPC ZIF V/T SMT 17P
Mfr # 1-1734248-7
Zoro # G701041248
product price: $0.99
/eaSold in multiples of 1000 for $990.00
Key Features
Length
24.4 mm
Max. Voltage
125V DC
Max. Temp.
85°C
Application
Signal
Series
FPC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1734248-7
Zoro #
G701041248
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
24.4 mm
Width
0.181 in
Height
7.7 mm
Contact Plating Thickness
0.025 µm
Details
Item
Connector
Max. Voltage
125V DC
Max. Temp.
85°C
Application
Signal
Series
FPC
Material
Polyamide
Color
Black
Connection Material
Phosphor Bronze
Hole Center to Center
1 mm
Connector Type
Receptacle
Connector Terminates To
Flexible Printed Circuit
Number of Rows
1
Contact Finish
Gold Plated
Terminal Finish
Gold Plated
Contact Type
Socket
Number of Contacts
17
Terminal Type
Surface Mount
Current Rating
1 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.