Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1.0 FPC  ZIF V/T  SMT  24P 2-1734248-4

1.0 FPC ZIF V/T SMT 24P (Discontinued)

  • Mfr # 2-1734248-4
  • Zoro # G501041363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1734248-4
Zoro #
G501041363
UPC #
-
Country of Origin
United States

Dimensions

Length
31.4 mm
Width
0.181 in
Height
7.7 mm
Contact Plating Thickness
0.025 µm

Details

Item
Connector
Max. Voltage
125V DC
Max. Temp.
85°C
Application
Signal
Series
FPC
Color
Black
Material
Polyamide
Terminal Type
Surface Mount
Connector Terminates To
Flexible Printed Circuit; Printed Circuit Board
Contact Finish
Gold Plated
Terminal Finish
Gold Plated
Connector Type
Receptacle
Number of Rows
1
Hole Center to Center
1 mm
Current Rating
1 A
Contact Type
Socket
Connection Material
Phosphor Bronze
Number of Contacts
24

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.