Zoro Homepage
This item is Discontinued.
Te Connectivity 1.0 FPC  ZIF V/T  SMT  26P 2-1734248-6

1.0 FPC ZIF V/T SMT 26P (Discontinued)

  • Mfr # 2-1734248-6
  • Zoro # G401041258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1734248-6
Zoro #
G401041258
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
33.4 mm
Width
0.181 in
Height
7.7 mm
Contact Plating Thickness
0.025 µm

Details

Item
Connector
Max. Voltage
125V DC
Max. Temp.
85°C
Application
Signal
Series
FPC
Color
Black
Material
Polyamide
Current Rating
1 A
Number of Contacts
26
Connector Type
Receptacle
Hole Center to Center
1 mm
Connector Terminates To
Flexible Printed Circuit
Number of Rows
1
Terminal Type
Surface Mount
Terminal Finish
Gold Plated
Contact Type
Socket
Connection Material
Phosphor Bronze
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.