
1.0 FPC ZIF V/T SMT 28P
Mfr # 2-1734248-8
Zoro # G301041259
product price: $1.49
/eaSold in multiples of 1000 for $1,490.00
Key Features
Length
35.4 mm
Max. Voltage
125V DC
Max. Temp.
85°C
Application
Signal
Series
FPC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1734248-8
Zoro #
G301041259
UPC #
-
Country of Origin
United States
Dimensions
Length
35.4 mm
Width
0.181 in
Height
7.7 mm
Contact Plating Thickness
0.025 µm
Details
Item
Connector
Max. Voltage
125V DC
Max. Temp.
85°C
Application
Signal
Series
FPC
Color
Black
Material
Polyamide
Terminal Finish
Gold Plated
Hole Center to Center
1 mm
Number of Rows
1
Contact Type
Socket
Current Rating
1 A
Connector Type
Receptacle
Number of Contacts
28
Terminal Type
Surface Mount
Connection Material
Phosphor Bronze
Contact Finish
Gold Plated
Connector Terminates To
Flexible Printed Circuit
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.