Zoro Homepage
This item is Discontinued.
Te Connectivity 1.0 FPC  ZIF V/T  SMT  29P 2-1734248-9

1.0 FPC ZIF V/T SMT 29P (Discontinued)

  • Mfr # 2-1734248-9
  • Zoro # G801041322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1734248-9
Zoro #
G801041322
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
36.4 mm
Width
0.181 in
Height
7.7 mm
Contact Plating Thickness
0.025 µm

Details

Item
Connector
Max. Voltage
125V DC
Max. Temp.
85°C
Application
Signal
Series
FPC
Color
Black
Material
Polyamide
Number of Contacts
29
Connector Terminates To
Flexible Printed Circuit; Printed Circuit Board
Connection Material
Phosphor Bronze
Contact Finish
Gold Plated
Connector Type
Receptacle
Current Rating
1 A
Contact Type
Socket
Terminal Type
Surface Mount
Terminal Finish
Gold Plated
Hole Center to Center
1 mm
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.