
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1734248-5
Zoro #
G201040550
UPC #
-
Country of Origin
China
Dimensions
Length
12.4 mm
Width
0.181 in
Height
7.7 mm
Contact Plating Thickness
0.025 µm
Details
Item
Connector
Max. Voltage
125V DC
Max. Temp.
85°C
Application
Signal
Series
FPC
Material
Polyamide
Color
Black
Contact Finish
Gold Plated
Connection Material
Phosphor Bronze
Contact Type
Socket
Terminal Finish
Gold Plated
Terminal Type
Surface Mount
Connector Terminates To
Flexible Printed Circuit
Connector Type
Receptacle
Hole Center to Center
1 mm
Current Rating
1 A
Number of Rows
1
Number of Contacts
5
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.