Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1.0 FPC  ZIF V/T  SMT  8P 1734248-8

1.0 FPC ZIF V/T SMT 8P (Discontinued)

  • Mfr # 1734248-8
  • Zoro # G001040507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1734248-8
Zoro #
G001040507
UPC #
-
Country of Origin
China

Dimensions

Length
15.4 mm
Width
0.181 in
Height
7.7 mm
Contact Plating Thickness
0.025 µm

Details

Item
Connector
Max. Voltage
125V DC
Max. Temp.
85°C
Application
Signal
Series
FPC
Material
Polyamide
Color
Black
Terminal Finish
Gold Plated
Hole Center to Center
1 mm
Connector Terminates To
Flexible Printed Circuit
Connection Material
Phosphor Bronze
Number of Rows
1
Contact Type
Socket
Number of Contacts
8
Current Rating
1 A
Contact Finish
Gold Plated
Connector Type
Receptacle
Terminal Type
Surface Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.