Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 LOCKING CLIP HSG DR .100CL

  • Mfr # 87132-2

  • Zoro # G500957344


product price: $4.59
/ea
Sold in multiples of 35 for $160.65

Key Features

Number of Rows
2
Length
13.11 mm
Color
Black
Height
7.62 mm
Material
Glass-Filled Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87132-2
Zoro #
G500957344
UPC #
-
Country of Origin
Mexico

Dimensions

Length
13.11 mm
Height
7.62 mm

Details

Item
Connector
Number of Rows
2
Color
Black
Material
Glass-Filled Polyester
Standards
UL E28476; CSA LR7189
Flammability Rating
UL 94 V-0
Contact Type
Socket
Max. Voltage
250V AC
Max. Temp.
105°C
Number of Contacts
10
Hole Center to Center
2.54 mm
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Connection Material
Phosphor Bronze
Current Rating
3 A
Connector Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.