
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87133-2
Zoro #
G900957401
UPC #
-
Country of Origin
Mexico
Dimensions
Height
7.62 mm
Length
0.516 in
Details
Item
Connector
Number of Rows
2
Material
Glass-Filled Polyester
Standards
CSA LR7189; UL E28476
Color
Black
Connector Terminates To
Wire & Cable
Max. Voltage
250V AC
Max. Temp.
105°C
Connection Material
Phosphor Bronze
Terminal Type
Crimp
Contact Type
Socket
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Number of Contacts
10
Current Rating
3 A
Hole Center to Center
2.54 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.