Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 MODII HDR DRST B/A .100CL

  • Mfr # 103783-5

  • Zoro # G900937564


product price: $1.99
/ea
Sold in multiples of 55 for $109.45

Key Features

Type
Breakaway
Color
Black
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Current
3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103783-5
Zoro #
G900937564
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Type
Breakaway
Color
Black
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Current
3 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Phosphor Bronze
Material
Thermoplastic
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Number of Rows
2
Contact Finish
Gold Plated
Current Rating
3 A
Number of Contacts
10
Contact Type
Pin
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.