Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 10 MODII HDR DRST SFMNT B/A LF 5-146130-4

10 MODII HDR DRST SFMNT B/A LF (Discontinued)

  • Mfr # 5-146130-4
  • Zoro # G100940548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-146130-4
Zoro #
G100940548
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Type
Breakaway
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Application
High Temperature
Current
3 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Max. Temp.
125°C
Material
Thermoplastic
Connection Material
Phosphor Bronze
Terminal Type
Surface Mount
Current Rating
3 A
Contact Type
Pin
Contact Finish
Gold Plated; Matte Tin Plated
Number of Rows
2
Number of Contacts
10
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.