Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 10 MODII HDR DRST SHRD .100CL 5-87589-1

10 MODII HDR DRST SHRD .100CL (Discontinued)

  • Mfr # 5-87589-1
  • Zoro # G800939439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-87589-1
Zoro #
G800939439
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
100 to 200 µin

Details

Item
PCB Mount Header
Color
Black
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Material
Nylon
Terminal Type
Through Hole
Features
Shrouded
Connection Material
Phosphor Bronze
Number of Rows
2
Number of Contacts
10
Contact Type
Pin
Contact Finish
Matte Tin Plated
Current Rating
3 A
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated; Tin over Nickel
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.