Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 10 MODII HDR DRST UNSHRD .100 87545-5

10 MODII HDR DRST UNSHRD .100 (Discontinued)

  • Mfr # 87545-5
  • Zoro # G500940711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87545-5
Zoro #
G500940711
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Color
Black
Terminal Type
Through Hole - Solder
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Features
With Board Standoff; Unshrouded
Material
Thermoplastic
Contact Finish
Gold Plated
Number of Rows
2
Number of Contacts
10
Contact Type
Pin
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.