Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 MODIV HSG COMP SR .100CL

  • Mfr # 1-87499-8

  • Zoro # G900955414


product price: $1.69
/ea
Sold in multiples of 150 for $253.50

Key Features

Color
Black
Height
3.56 mm
Number of Rows
1
Length
1.01 in
Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-87499-8
Zoro #
G900955414
UPC #
-
Country of Origin
United States

Dimensions

Height
3.56 mm
Length
1.01 in

Details

Item
Connector
Color
Black
Number of Rows
1
Material
Thermoplastic
Standards
CSA LR7189; UL E28476
Flammability Rating
UL 94 V-0
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Contact Type
Socket
Terminal Type
Crimp
Current Rating
3 A
Flame Retardant
Yes
Connector Type
Receptacle
Max. Voltage
250V AC
Number of Contacts
10
Connector Terminates To
Wire & Cable
Connection Material
Beryllium Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.