
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87456-6
Zoro #
G900957586
UPC #
-
Country of Origin
Mexico
Dimensions
Length
12.83 mm
Height
6.1 mm
Details
Item
Connector
Material
Nylon
Number of Rows
2
Color
Black
Features
Stamped
Standards
UL E28476; CSA LR7189
Max. Voltage
250V AC
Number of Contacts
10
Connection Material
Beryllium Copper
Terminal Type
Crimp
Current Rating
3 A
Flammability Rating
UL 94 V-0
Contact Type
Socket
Max. Temp.
105°C
Connector Type
Receptacle
Hole Center to Center
2.54 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.