
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87922-1
Zoro #
G000957448
UPC #
-
Country of Origin
Mexico
Dimensions
Length
12.7 mm
Height
7.32 mm
Details
Item
Connector
Material
Thermoplastic
Number of Rows
2
Color
Black
Features
Stamped
Standards
CSA LR7189; UL E28476
Number of Contacts
10
Flammability Rating
UL 94 V-0
Hole Center to Center
2.54 mm
Terminal Type
Crimp
Connection Material
Phosphor Bronze
Flame Retardant
Yes
Connector Type
Receptacle
Max. Temp.
105°C
Current Rating
3 A
Contact Type
Socket
Max. Voltage
250V AC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.