
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
103682-9
Zoro #
G401009135
UPC #
-
Country of Origin
Mexico
Details
Item
Shroud
Type
Shroud
Color
Black
Insulation Material
Thermoplastic
Current
3 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
For Use With
MTE Pin Assemblies
Max. Temp.
105°C
Material
Thermoplastic
Hole Center to Center
2.54 mm
Terminal Type
Insulation Displacement Crimp
Number of Rows
1
Number of Contacts
10
Current Rating
3 A
Flammability Rating
UL 94 V-0
Termination Style
Insulation Displacement Crimp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.