Zoro Homepage
This item is Discontinued.
Te Connectivity 10 NOVO MIL 15DP  LEAD FREE 1658620-1

10 NOVO MIL 15DP LEAD FREE (Discontinued)

  • Mfr # 1658620-1
  • Zoro # G301040955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1658620-1
Zoro #
G301040955
UPC #
-
Country of Origin
China

Dimensions

Height
15.16 mm
Width
0.2402 in
Length
17.27 mm
Max. Insulation Dia.
0.037 in
Min. Single Wire Size
28 AWG
Max. Single Wire Size
26 AWG
Contact Plating Thickness
0.38 µm

Details

Item
Connector
Number of Rows
2
Standards
CSA Certified; UL E28476; UL Recognized
Material
Thermoplastic
Application
Signal
Color
Black
Flammability Rating
UL 94 V-0
Hole Center to Center
2.54 mm
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Terminal Finish
Tin Plated
Connector Terminates To
Wire & Cable
Max. Voltage
250V AC
Current Rating
1 A
Connection Material
Phosphor Bronze
Connector Type
Receptacle
Number of Contacts
10
Max. Temp.
105°C
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.