Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 NOVO MIL 30DP LEAD FREE

  • Mfr # 1658623-1

  • Zoro # G401041210


product price: $1.75
/ea
Sold in multiples of 60 for $105.00

Key Features

Number of Rows
2
Height
15.16 mm
Material
Thermoplastic
Width
0.2402 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1658623-1
Zoro #
G401041210
UPC #
-
Country of Origin
China

Dimensions

Height
15.16 mm
Width
0.2402 in
Length
17.27 mm
Max. Insulation Dia.
0.94 mm
Min. Single Wire Size
28 AWG
Contact Plating Thickness
0.76 µm
Max. Single Wire Size
26 AWG

Details

Item
Connector
Number of Rows
2
Material
Thermoplastic
Color
Black
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Current Rating
1 A
Flammability Rating
UL 94 V-0
Hole Center to Center
2.54 mm
Max. Voltage
250V AC
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Number of Contacts
10
Contact Type
Socket
Connection Material
Phosphor Bronze
Terminal Finish
Tin Plated
Connector Terminates To
Wire & Cable
Connector Type
Receptacle
Max. Temp.
105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.