
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1658621-1
Zoro #
G801040929
UPC #
-
Country of Origin
China
Dimensions
Length
17.27 mm
Height
15.16 mm
Width
0.2949 in
Min. Single Wire Size
28 AWG
Contact Plating Thickness
0.38 µm
Max. Insulation Dia.
0.037 in
Max. Single Wire Size
26 AWG
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.