Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 10 P. TERMI-BLOK PLUG STAC 3 8 1-284507-0

10 P. TERMI-BLOK PLUG STAC 3 8 (Discontinued)

  • Mfr # 1-284507-0
  • Zoro # G000930151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-284507-0
Zoro #
G000930151
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M2

Details

Centerline
3.81 mm [ .1499 in ]
Number of Positions
10
Mounting Angle
Right Angle
Shrouded
No
Interlock
Without
Side Stackable
Yes
Screw Material
Brass
Wire Entry Angle
Side
Screw Plating Material
Nickel
Contact Mating Area Plating Material
Tin
Connector Style
Plug
Contact Base Material
Phosphor Bronze
Block Type
None
Voltage (VAC)
300
Housing Material
Polyamide 6.6
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Current Rating (Max) (A)
11
Housing Color
Green
Applies To
Wire
Screwless Terminal Block
No
Number of Rows
1
Screw Flange
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.