Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 10 POS 5.0 MM R/A PLUG TRM BLK 1-796640-0

10 POS 5.0 MM R/A PLUG TRM BLK (Discontinued)

  • Mfr # 1-796640-0
  • Zoro # G000983430
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-796640-0
Zoro #
G000983430
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Voltage
300 VAC
Screwless Terminal Block
No
Number of Rows
1
Wire Range
30 to 12 AWG
Screw Flange
Without
Number of Positions
10
Centerline (Pitch)
.197 in
Current Rating (Max)
15 A
Wire Entry Angle
Side
Contact Mating Area Plating Material
Tin
Screw Material
Brass
Connector Style
Plug
Mounting Angle
Right Angle
Connector & Contact Terminates To
Wire & Cable
Contact Base Material
Phosphor Bronze
Side Stackable
Yes
Housing Color
Green
Interlock
Without
Block Type
None
Housing Material
Polyamide 6.6 GF
Screw Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.