
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-794617-0
Zoro #
G900957463
UPC #
-
Country of Origin
China
Details
Item
Housing
Color
Natural
Number of Rows
2
Max. Voltage
250V AC/DC
Application
Power, Signal
Hole Center to Center
3 mm
Max. Temp.
105°C
Material
Polyamide
Terminal Type
Crimp
Current Rating
4.25 A
Flammability Rating
UL 94 V-0
Contact Type
Socket
Number of Contacts
10
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.