
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-284541-0
Zoro #
G500930033
UPC #
-
Country of Origin
Italy
Dimensions
PCB Tail Length
3.4 mm [ .134 in ]
Details
Number of Positions
10
Interlock
Without
Number of Rows
1
Mating Angle
90°
Screwless Terminal Block
No
Contact Base Material
Phosphor Bronze
Closed End
With
Side Stackable
No
Connector Style
Header
Screw Flange
Without
Mounting Angle
Right Angle
Contact Mating Area Plating Material
Tin
Current Rating (Max) (A)
11
Threaded Flange
With
Stacked Levels
Without
Housing Color
Green
Voltage (VAC)
300
Housing Material
Polyamide 6.6
Shrouded
Yes
Centerline
3.81 mm [ .1499 in ]
Applies To
Printed Circuit Board
Contact Mount
Through Hole
Block Type
None
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.