Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 10 POS TERMI-BLOK 900 W.S.F 3 1-284539-0

10 POS TERMI-BLOK 900 W.S.F 3 (Discontinued)

  • Mfr # 1-284539-0
  • Zoro # G400929977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-284539-0
Zoro #
G400929977
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.4 mm [ .134 in ]

Details

Screwless Terminal Block
No
Number of Rows
1
Side Stackable
No
Connector Style
Header
Contact Base Material
Phosphor Bronze
Block Type
None
Threaded Flange
With
Contact Mating Area Plating Material
Tin
Housing Material
Polyamide 6.6
Voltage (VAC)
300
Current Rating (Max) (A)
11
Closed End
With
Centerline
3.5 mm [ .138 in ]
Shrouded
Yes
Mounting Angle
Right Angle
Housing Color
Green
Contact Mount
Through Hole
Stacked Levels
Without
Interlock
Without
Number of Positions
10
Applies To
Printed Circuit Board
Screw Flange
Without
Mating Angle
90°

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.