Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 10 POS TERMI-BLOK HDR 900 POL. 1-284513-0

10 POS TERMI-BLOK HDR 900 POL. (Discontinued)

  • Mfr # 1-284513-0
  • Zoro # G500930088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-284513-0
Zoro #
G500930088
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.4 mm [ .134 in ]

Details

Block Type
None
Housing Material
Polyamide 6.6
Voltage (VAC)
300
Housing Color
Green
Contact Base Material
Phosphor Bronze
Applies To
Printed Circuit Board
Screw Flange
Without
Threaded Flange
Without
Number of Positions
10
Current Rating (Max) (A)
11
Mating Angle
90°
Mounting Angle
Right Angle
Closed End
With
Screwless Terminal Block
No
Centerline
3.81 mm [ .1499 in ]
Contact Mating Area Plating Material
Tin
Side Stackable
No
Contact Mount
Through Hole
Connector Style
Header
Number of Rows
1
Interlock
Without
Shrouded
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.