Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 POS TERMI-BLOK HDR 900 POLR

  • Mfr # 1-796695-0

  • Zoro # G600929852


product price: $2.79
/ea
Sold in multiples of 1000 for $2,790.00

Key Features

Applies To
Printed Circuit Board
Interlock
Without
Centerline
3.5 mm [ .138 in ]
PCB Tail Length
3.4 mm [ .134 in ]
Screwless Terminal Block
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-796695-0
Zoro #
G600929852
UPC #
-
Country of Origin
United States

Dimensions

PCB Tail Length
3.4 mm [ .134 in ]

Details

Applies To
Printed Circuit Board
Interlock
Without
Centerline
3.5 mm [ .138 in ]
Screwless Terminal Block
No
Contact Mating Area Plating Material
Tin
Connector Style
Header
Contact Mount
Through Hole
Voltage (VAC)
300
Block Type
None
Threaded Flange
Without
Number of Positions
10
Contact Base Material
Brass
Shrouded
Yes
Screw Flange
Without
Current Rating (Max) (A)
11
Housing Color
Blue
Housing Material
Polyamide 6.6 GF
Number of Rows
1
Closed End
With
Side Stackable
No
Mounting Angle
Right Angle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.