10 POS TERMI-BLOK PLUG C. VITI

  • Mfr # 1-284511-0

  • Zoro # G700930185


product price:  $10.35
/ea
Sold in multiples of 500 for $5,175.00

Key Features

Interlock
Without
Side Stackable
No
Current Rating (Max) (A)
11
Housing Material
Polyamide 6.6
Screw Flange
With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-284511-0
Zoro #
G700930185
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
M2

Details

Interlock
Without
Side Stackable
No
Current Rating (Max) (A)
11
Housing Material
Polyamide 6.6
Screw Flange
With
Contact Mating Area Plating Material
Tin
Applies To
Wire
Screw Material
Brass
Shrouded
No
Voltage (VAC)
300
Centerline
3.81 mm [ .1499 in ]
Housing Color
Green
Connector Style
Plug
Screwless Terminal Block
No
Mounting Angle
Right Angle
Screw Plating Material
Nickel
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Wire Entry Angle
Side
Contact Base Material
Phosphor Bronze
Number of Rows
1
Number of Positions
10
Block Type
None

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.