Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 PWR TAP CONT PLTD STD .100

  • Mfr # 55558-7

  • Zoro # G401026712


product price: $4.39
/ea
Sold in multiples of 25 for $109.75

Key Features

Insulation Type
Non-Insulated
Connection Material
Copper Alloy
Application
Printed Circuit Board
Contact Plating Material
Tin-Lead
Mounting Type
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55558-7
Zoro #
G401026712
UPC #
-
Country of Origin
United States

Details

Item
Tap - Power
Insulation Type
Non-Insulated
Connection Material
Copper Alloy
Application
Printed Circuit Board
Contact Plating Material
Tin-Lead
Mounting Type
Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.