Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 10 SYSTEM 50 RCPT ASSY DRRA 103911-1

10 SYSTEM 50 RCPT ASSY DRRA (Discontinued)

  • Mfr # 103911-1
  • Zoro # G401040985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103911-1
Zoro #
G401040985
UPC #
-
Country of Origin
Mexico

Dimensions

Height
5.511 mm
Contact Plating Thickness
0.762 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
30V AC
Max. Temp.
105°C
Series
AMPMODU
Standards
UL E28476; CSA LR7189
Color
Black
Material
Thermoplastic
For Use With
Plug Assembly
Hole Center to Center
1.27 mm
Contact Finish
Gold Plated
Contact Type
Socket
Terminal Type
Through Hole
Flammability Rating
UL 94 V-0
Number of Rows
2
Current Rating
4 A
Number of Contacts
10
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead
Connection Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.