Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 10 SYSTEM 50 RCPT ASSY SRST SN 5-104192-2

10 SYSTEM 50 RCPT ASSY SRST SN (Discontinued)

  • Mfr # 5-104192-2
  • Zoro # G201042714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-104192-2
Zoro #
G201042714
UPC #
-
Country of Origin
Mexico

Dimensions

Height
8.89 mm
Contact Plating Thickness
0.762 µm

Details

Item
PCB Mount Receptacle
For Use With
Plug Assembly
Max. Voltage
30V AC
Max. Temp.
105°C
Series
AMPMODU
Standards
CSA LR7189; UL E28476
Color
Black
Material
Thermoplastic
Number of Rows
1
Flammability Rating
UL 94 V-0
Current Rating
4 A
Terminal Type
Through Hole
Contact Type
Socket
Contact Finish
Gold Plated
Hole Center to Center
1.27 mm
Connector Terminates To
Printed Circuit Board
Number of Contacts
10
Terminal Finish
Tin Plated
Connection Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.