Zoro Homepage

10 UNIV I/O NO EARS LEAD FREE

  • Mfr # 1-111446-4

  • Zoro # G901040294


product price: $7.69
/ea
Sold in multiples of 12 for $92.28

Key Features

Min. Single Wire Size
28 AWG
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-111446-4
Zoro #
G901040294
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.3299 in
Height
14.48 mm
Length
27.23 mm
Contact Plating Thickness
0.76 µm
Max. Insulation Dia.
0.0381 in
Max. Single Wire Size
26 AWG

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Features
Shrouded
Material
Thermoplastic
Color
Black
Current Rating
1 A
Contact Type
Pin
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Connector Type
Plug
Connector Terminates To
Wire & Cable
Hole Center to Center
2.54 mm
Wire Type
Solid or Stranded
Flammability Rating
UL 94 V-0
Number of Contacts
10
Connection Material
Phosphor Bronze
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.