Zoro Homepage
This item is Discontinued.
Te Connectivity 10 WAY GREY MK II        RECP 1-215911-0

10 WAY GREY MK II RECP (Discontinued)

  • Mfr # 1-215911-0
  • Zoro # G901041154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-215911-0
Zoro #
G901041154
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
8 µin

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Color
Gray
Connector Terminates To
Wire & Cable
Number of Rows
2
Hole Center to Center
2.54 mm
Contact Finish
Gold Plated
Terminal Type
Insulation Displacement Crimp
Connector Type
Receptacle
Current Rating
1 A
Number of Contacts
10

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.