Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1.0 WTB HDR SR RA 3 POS 1734709-3

1.0 WTB HDR SR RA 3 POS (Discontinued)

  • Mfr # 1734709-3
  • Zoro # G800937671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1734709-3
Zoro #
G800937671
UPC #
-
Country of Origin
China

Dimensions

Width
0.195 in
Height
2.9 mm
Length
0.209 in
Contact Plating Thickness
3.048 µm

Details

Item
PCB Mount Header
Color
Natural
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Surface Mount
For Use With
1470364-x
Wire Type
Discrete
Hole Center to Center
1 mm
Features
Shrouded
Connection Material
Phosphor Bronze
Wire Range
28 AWG
Max. Temp.
105°C
Material
Thermoplastic
Contact Finish
Nickel Plated
Number of Rows
1
Current Rating
0.8 A
Number of Contacts
3
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.