
1.0 WTB SR VT HDR 10 POS
Mfr # 1-1734595-0
Zoro # G400937255
product price: $1.69
/eaSold in multiples of 1000 for $1,690.00
Key Features
Color
Ivory
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
0.8 A
Width
0.2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1734595-0
Zoro #
G400937255
UPC #
-
Country of Origin
China
Dimensions
Width
0.2 in
Height
4.3 mm
Length
12.3 mm
Contact Plating Thickness
3.048 µm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.